Pallet Jack, 63 in, 27 in, Red, 8000 lb
- Mfr # 493X17
- Zoro # G5822212
product price:Â
$
690.99
/ea
Key Features
Overall Height
48 in
Overall Length
63 in
Overall Width
27 in
Color
Red
Load Capacity
8,000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Overall Height
- 48 in
- Overall Length
- 63 in
- Overall Width
- 27 in
- Fork Width
- 6 in
- Fork Length
- 48 in
- Fork Height Raised
- 7 1/2 in
- Main Wheel Size
- 7 in
- Width Across Forks
- 27 in
- Fork Height Lowered
- 3 in
- Roller Dia.
- 2 29/32 in
- Width Between Forks
- 14 in
- Maximum Lifting Height
- 8 in
- Handle Height
- 48 in
- Load Wheel Diameter
- 2 7/8 in
- Minimum Lifting Height
- 3 in
- Fork Thickness
- 1 7/8 in
- Strokes To Maximum Lift Height
- 16
- Overall LxWxH
- 63 in x 27 in x 48 in
- Steer Wheel Diameter
- 7 in
- Wire Rope Length
- 63 in
- Length
- 63 in
Description
8,000 lb, Fork Style Standard, Fork Type Fixed, Fork Length 48 in, Fork Width 6 in, Width Across Forks 27 in, Width Between Forks 14 in, Overall Length 63 in, Overall Width 27 in, Overall Height 48 in, Frame Material Steel, Minimum Lifting Height 3 in, Maximum Lifting Height 8 in, Fork LxW 48 in x 6 in, Overall LxWxH 63 in x 27 in x 48 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.