Zoro Homepage

Tote Box, 11 qt., White

  • Mfr # FG369000WHT

  • Zoro # G4611741


product price: $21.99
/ea
Sold in multiples of 6 for $131.94

Key Features

Color
White
Material
Plastic
Diameter
12 3/8 in
Capacity
352 oz
Number of Compartments
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG369000WHT
Zoro #
G4611741
UPC #
086876025538
Country of Origin
United States

Dimensions

Diameter
12 3/8 in
Depth
9 11/16 in
Width
12 3/8 in
Height
5 3/8 in

Description

Tote Box, Bio-Based No, BPI Certified No, Capacity 352 oz, Closure Type No Lid, Coating or Lining Polyethylene, Color White, Compostable Not Compostable, Container Style Food Tote Box, Depth 9 11/16 in, Diameter 12 3/8 in, FSC Certified No, Height 5 3/8 in, Includes Lid Yes, Material Plastic, Microwave Safe No, Number of Compartments 1, Product Type Food Tote Box, Recyclable No, SFI Certified No, Shape Rectangular, Specific Material HDPE, Standards NSF 2 Certified, NSF 3-A Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.