Food Box Food/Tote Box, White, Polyethylene

  • Mfr # FG350600WHT

  • Zoro # G4190742


product price: $26.99
/ea

Key Features

Overall Length (In.)
26 in
Overall Width (In.)
18 in
Color
White
Material
Polyethylene
Outside Length
26"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG350600WHT
Zoro #
G4190742
UPC #
086876022827
Country of Origin
United States

Dimensions

Overall Length (In.)
26 in
Overall Width (In.)
18 in
Outside Length
26"
Outside Height
18"
Overall Height (In.)
3 1/2 in
Outside Width
3-1/2"
Overall Height
3 1/2 in
Overall Width
18 in
Overall Length
26 in
Overall Diameter
18 in

Details

Color
White
Material
Polyethylene
Item
Food/Tote Box
Load Capacity
5 gal.
Type
Food Box
Storage Container Style
Solid Walls, Solid Bottom
Capacity
5 gal
Product Type
Food/Tote Box
Dishwasher Safe
No
Microwaveable
No
Freezer Safe
Yes
Graduated
No
Includes Handle
No
NSF Certified
Yes

Description

Food/Tote Box, Capacity 5 gal, Color White, Material Polyethylene, Overall Height 3 1/2 in, Overall Length 26 in, Overall Width 18 in, NSF Certified Yes, Dishwasher Safe No, Microwaveable No, Overall Diameter 18 in, Freezer Safe Yes, Product Type Food/Tote Box, Graduated No, Includes Handle No, Inside Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.