Zoro Homepage

Trade Cart/Service Bench, 38 In. L, Black

  • Mfr # FG618088BLA

  • Zoro # G3326583


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Foam
Overall Depth
19 1/4 in
Width
38 in
Overall Height
33 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG618088BLA
Zoro #
G3326583
UPC #
086876184426
Country of Origin
United States

Dimensions

Overall Depth
19 1/4 in
Width
38 in
Overall Height
33 3/8 in
Caster Dia.
5 in
Drawer Width
18 in
Overall Width
38 in
Height
33 3/8 in
Depth
19 1/4 in
Drawer Depth
12 in
Drawer Height
3 1/2 in
Overall Length
38"
Wheel Diameter
5 in

Description

Mobile Cabinet Workbench, Top Material Plastic, Color Black, Number of Doors 1, Number of Drawers 2, Number of Shelves 0, Overall Depth 19 1/4 in, Overall Height 33 3/8 in, Overall Load Capacity 330 lb, Overall Width 38 in, Top Metal Material Gauge Not Applicable, Included Components Lower Shelf, Storage Bins, Assembly Partially Assembled, Caster Type (2) Rigid, (2) Swivel, Door Type Lift-Up, Drawer Depth 12 in, Drawer Height 3 1/2 in, Drawer Width 18 in, Frame Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.