12 gal. Square Trash Can, Green, None, Steel (Discontinued)
- Mfr # FGR12202PL
- Zoro # G5417736
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FGR12202PL
Zoro #
G5417736
UPC #
097591062098
Country of Origin
Unknown
Dimensions
Height
32"
Width
13-1/2"
Length
13-1/2"
Container Depth
13-1/2"
Trash Can Dia./Width
13-1/2"
Depth
13-1/2"
Description
Square, Flat, 12 gal, Green/Brown, Height 32 in, Steel, Stone, UV Protectant, Powder Coated, Lid Included, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.