28 gal. Square Trash Can, Black, None, Steel (Discontinued)
- Mfr # FGR36HTSBKPL
- Zoro # G5787521
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FGR36HTSBKPL
Zoro #
G5787521
UPC #
097591106372
Country of Origin
Unknown
Dimensions
Height
40"
Width
21"
Trash Can Dia./Width
21"
Container Depth
21"
Length
21"
Depth
21"
Description
Square, 28 gal, Black, Height 40 in, Steel Panel, UV Protectant, Powder Coated, Lid Included, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.