29 gal. Square Trash Can, Gray, None, Steel (Discontinued)
- Mfr # FGR36HT2000PL
- Zoro # G0004182
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FGR36HT2000PL
Zoro #
G0004182
UPC #
097591012291
Country of Origin
Unknown
Dimensions
Height
40"
Width
21"
Trash Can Dia./Width
21"
Length
21"
Container Depth
21"
Depth
21"
Description
Square, 29 gal, Gray, Height 40 in, Steel, Stone, UV Protectant, Powder Coated, Lid Included, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.