Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Rubbermaid Commercial 29 gal. Square Trash Can, Green, None, Plastic FGR34HT50PLEGN

29 gal. Square Trash Can, Green, None, Plastic (Discontinued)

  • Mfr # FGR34HT50PLEGN
  • Zoro # G2339270
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGR34HT50PLEGN
Zoro #
G2339270
UPC #
097591062210
Country of Origin
Unknown

Dimensions

Height
37"
Width
21"
Trash Can Dia./Width
21"
Length
21"
Container Depth
21"
Depth
21"

Details

Trash Container Capacity
29 gal.
Container Shape
Square
Color
Green
Material
Plastic
Series
Regent
Top Design
Canopy
Item
Trash Can
Container Basic Material
Plastic
Primary Container Color
Green
Capacity
29 gal.
Indoor/Outdoor
Outdoor
Includes
(1) Plastic Liner, (4) 5"H x 17"Dia. Disposal Openings w/ 3" Chutes, (2) 12 Guage Steel Hinges Allow Top To Open Approx. 90 Degrees, Plastic Lumber Slats Are Made From 100% Post-Consumer Recycled Polyethylene
Number of Openings
4
Opening Closure Type
None
Receptacle Container Style
Decorative
Finish
UV Protectant, Textured, Galvanized
Specific Container Material
Plastic, Steel
Lid Options
Lid Included
Standards
ADA compliant
Container Strength
Heavy Duty
Features
Container With Tray Top
Container Mounting Style
Free-Standing
Shape
Square

Description

Square, 29 gal, Green, Height 37 in, Plastic, Steel, UV Protectant, Textured, Galvanized, Lid Included, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.