Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rubbermaid Commercial 38 gal. Round Trash Can, Black, None, Galvanized steel FGA38TBKPL

38 gal. Round Trash Can, Black, None, Galvanized steel (Discontinued)

  • Mfr # FGA38TBKPL
  • Zoro # G5417684
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FGA38TBKPL
Zoro #
G5417684
UPC #
097591102084
Country of Origin
United States

Dimensions

Height
35"
Width
24"
Container Depth
24"
Trash Can Dia./Width
24"
Diameter
24"
Depth
24"

Details

Trash Container Capacity
38 gal.
Container Shape
Round
Color
Black
Material
Galvanized steel
Series
Architek(R)
Item
Trash Can
Top Design
Open
Container Basic Material
Metal
Primary Container Color
Black
Indoor/Outdoor
Outdoor
Specific Container Material
Galvanized Steel
Lid Options
No Lid
Container Strength
Heavy Duty
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Features
Hinged Lid Enables Easy Waste Removal, Heavy-Gauge, Fire-Safe Galvanized Steel For Years Of Reliable Outdoor Service
Opening Closure Type
None
Receptacle Container Style
Decorative
Standards
ADA compliant
Capacity
38 gal.
Top Type
Open
Number of Openings
2
Includes
(4) Adjustable Leg Levelers, Stainless Steel Hinged Top Opens For Emptying
Container Mounting Style
Free-Standing
Shape
Round
Finish
UV Protectant, Powder Coated

Description

Round, Open, 38 gal, Black, Height 35 in, Galvanized Steel, UV Protectant, Powder Coated, No Lid, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.