This item is Discontinued.

Rubbermaid Commercial 38 gal. Square Trash Can, Bronze, None, Steel FGR38HT6000PL

38 gal. Square Trash Can, Bronze, None, Steel (Discontinued)

  • Mfr # FGR38HT6000PL
  • Zoro # G6042967
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FGR38HT6000PL
Zoro #
G6042967
UPC #
097591022054
Country of Origin
Unknown

Dimensions

Height
40"
Width
26"
Container Depth
26"
Length
26"
Trash Can Dia./Width
26"
Depth
26"

Details

Trash Container Capacity
38 gal.
Container Shape
Square
Color
Bronze
Material
Steel
Series
Aspen
Item
Trash Can
Top Design
Canopy
Container Basic Material
Stone
Primary Container Color
Bronze
Finish
UV Protectant, Powder Coated
Features
Heavy-Gauge, Fire-Safe Galvanized Steel For Years Of Reliable Outdoor Service. Leak-Proof Rigid Plastic Liner Included To Contain Liquids And Keep The Surrounding Area Cleaner.
Receptacle Container Style
Decorative
Container Strength
Heavy Duty
Number of Openings
4
Standards
Class A Fire Rating, ADA Compliant
Lid Options
Lid Included
Specific Container Material
Steel, Stone
Container Mounting Style
Free-Standing
Shape
Square
Includes
Plastic Liner, Adjustable Leg Levelers, Stone Panels, (4) 5" H x 21-3/4" Dia. Openings With 3" Chutes, (2) 12 Guage Steel Hinges Attach Top Opens Approx. 90 degrees For Easy Removal Of Liner
Capacity
38 gal.
Opening Closure Type
None
Indoor/Outdoor
Outdoor

Description

Square, 38 gal, Bronze/Gray, Height 40 in, Steel, Stone, UV Protectant, Powder Coated, Lid Included, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.