38 gal. Square Trash Can, Beige, None, Steel (Discontinued)
- Mfr # FGR38SD201PL
- Zoro # G7485694
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FGR38SD201PL
Zoro #
G7485694
UPC #
097591015407
Country of Origin
Unknown
Dimensions
Height
40"
Width
26"
Container Depth
26"
Length
26"
Trash Can Dia./Width
26"
Depth
26"
Description
Square, Flat, 38 gal, Brown/Beige, Height 40 in, Steel, Stone, UV Protectant, Powder Coated, Lid Included, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.