Zoro Homepage
This item is Discontinued.
Rubbermaid Commercial 45 gal. Square Trash Can, Bronze, None, Steel FGR48HT6000PL

45 gal. Square Trash Can, Bronze, None, Steel (Discontinued)

  • Mfr # FGR48HT6000PL
  • Zoro # G5418576
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGR48HT6000PL
Zoro #
G5418576
UPC #
097591083765
Country of Origin
United States

Dimensions

Height
40"
Width
26"
Container Depth
26"
Trash Can Dia./Width
26"
Length
26"
Depth
26"

Details

Trash Container Capacity
45 gal.
Container Shape
Square
Color
Bronze
Material
Steel
Series
Aspen
Top Design
Canopy
Item
Trash Can
Container Basic Material
Stone
Primary Container Color
Bronze
Receptacle Container Style
Decorative
Number of Openings
4
Lid Options
Lid Included
Includes
Plastic Liner, Leg Levelers, Stone Panels, (4) 5" H x 22" Dia. Openings With 3" Chutes, (2) 12 Guage Steel Hinges Attach Top Opens Approx. 90 degrees For Easy Removal Of Liner, Steel Legs Hold Receptacle 4" Off Ground
Container Mounting Style
Free-Standing
Container Strength
Heavy Duty
Opening Closure Type
None
Standards
Class A Fire Rating, ADA Compliant
Shape
Square
Specific Container Material
Steel, Stone
Capacity
45 gal.
Indoor/Outdoor
Outdoor
Features
Heavy-Gauge, Fire-Safe Galvanized Steel For Years Of Reliable Outdoor Service. Leak-Proof Rigid Plastic Liner Included To Contain Liquids And Keep The Surrounding Area Cleaner.
Finish
UV Protectant, Powder Coated

Description

Square, 45 gal, Bronze/Gray, Height 40 in, Steel, Stone, UV Protectant, Powder Coated, Lid Included, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.