Zoro Homepage
This item is Discontinued.
Rubbermaid Commercial 65 gal. Rectangular Trash Can, Red, 25-1/4" Dia, Lift Up, Plastic FG9W1900RED

65 gal. Rectangular Trash Can, Red, 25-1/4" Dia, Lift Up, Plastic (Discontinued)

  • Mfr # FG9W1900RED
  • Zoro # G0062657
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG9W1900RED
Zoro #
G0062657
UPC #
086876168785
Country of Origin
Unknown

Dimensions

Height
41-3/4"
Width
25-1/3"
Trash Can Dia./Width
25-1/4"
Length
32-1/3"
Container Depth
32-21/64"
Depth
32-21/64"
Width/Diameter
25-1/4"

Description

Rollout Trash Can, Rectangular, Flat, 65 gal, Red, Height 41 3/4 in, Width/Diameter 25 1/4 in, Depth 25 1/4 in, Plastic, Plastic, UV Protectant, Wheeled, Lid Included, Hinged, None, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.