Zoro Homepage
This item is Discontinued.
Rubbermaid Commercial 20 gal. Round Trash Can, Black, None, Steel FGWB2029BK

20 gal. Round Trash Can, Black, None, Steel (Discontinued)

  • Mfr # FGWB2029BK
  • Zoro # G3902692
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGWB2029BK
Zoro #
G3902692
UPC #
097591088128
Country of Origin
China

Dimensions

Height
29"
Width
15"
Trash Can Dia./Width
15"
Container Depth
16"
Diameter
16"
Depth
16"

Details

Trash Container Capacity
20 gal.
Container Shape
Round
Color
Black
Material
Steel
Series
Steel Wastebaskets
Top Design
Open
Item
Trash Can
Container Basic Material
Metal
Primary Container Color
Black
Container Mounting Style
Free-Standing
Indoor/Outdoor
Indoor
Top Type
Open
Shape
Round
Lid Options
No Lid
Finish
Powder Coated
Features
Locked Seam Design With Rolled Wire Rim And Embossed Panels For Rigidity And Strength. Meets Ada Reach Range Requirement And Is Federal Specification A-A-182 & Nfpa Life Safety Code Compliant.
Receptacle Container Style
Utility
Opening Closure Type
None
Capacity
20 gal.
Specific Container Material
Steel

Description

Round, Open, 20 gal, Black, Height 29 in, Steel, Powder Coated, No Lid, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.