22 gal. Round Trash Can, Beige, 15-3/4" Dia, None, LLDPE (Discontinued)
- Mfr # FG354600BEIG
- Zoro # G3872041
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG354600BEIG
Zoro #
G3872041
UPC #
086876023459
Country of Origin
Unknown
Dimensions
Height
30.1"
Width
15-3/4"
Length
15-3/4"
Trash Can Dia./Width
15-3/4"
Container Depth
15-3/4"
Width/Diameter
15-3/4"
Diameter
15-3/4"
Depth
15-3/4"
Description
Trash Can, Round, Open, 22 gal, Beige, Height 30 in, Width/Diameter 15 3/4 in, Plastic, Plastic, Smooth, Stationary, No Lid, None, None, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.