26 gal. Round Trash Can, Silver Metallic, None, Steel (Discontinued)
- Mfr # FGDRR24TSM
- Zoro # G0251492
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FGDRR24TSM
Zoro #
G0251492
UPC #
097591128794
Country of Origin
Unknown
Dimensions
Height
31.3"
Width
18-1/2"
Trash Can Dia./Width
18-1/2"
Diameter
18-1/2"
Description
Round, Open, 26 gal, Silver, Height 30 1/2 in, Steel, Steel, No Lid, Free-Standing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.