This item is Discontinued.

Rubbermaid Commercial 30 gal. Round Trash Can, Gray, 20" Dia, None, Steel/Aluminum FGAOT30SAGRPL

30 gal. Round Trash Can, Gray, 20" Dia, None, Steel/Aluminum (Discontinued)

  • Mfr # FGAOT30SAGRPL
  • Zoro # G3896627
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGAOT30SAGRPL
Zoro #
G3896627
UPC #
097591044278
Country of Origin
United States

Dimensions

Height
34-1/2"
Width
10-1/2"
Trash Can Dia./Width
10-1/2"
Width/Diameter
20"
Diameter
20"

Details

Trash Container Capacity
30 gal.
Container Shape
Round
Color
Gray
Material
Steel/Aluminum
Series
Crowne
Top Design
Open
Item
Trash Can
Container Basic Material
Metal
Primary Container Color
Gray
Capacity
30 gal.
Features
The Open Top Style Has A Large Opening For Easy Waste Disposal. Base Of Receptacle Is Designed To Protect Floors.
Shape
Round
Top Type
Open
Indoor/Outdoor
Indoor
Opening Closure Type
None
Specific Container Material
Steel
Finish
Textured
Receptacle Container Style
Decorative
Container Mounting Style
Free-Standing
Lid Options
No Lid
Rigid Liner Material
Plastic
Mobility
Stationary
Lid Connection
None
Material Grouping
Metal
Lid Opening Mechanism
None
Container Product Grouping
Trash Can

Description

Trash Can, Round, Open, 30 gal, Gray, Height 34 1/2 in, Width/Diameter 20 in, Metal, Steel, Textured, Stationary, No Lid, None, None, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.