Zoro Homepage
This item is Discontinued.
No Product Image Available

40 gal. Round Trash Can, Beige, None, Fiberglass (Discontinued)

  • Mfr # FGFGC2437TPLPBENC
  • Zoro # G2339359
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGFGC2437TPLPBENC
Zoro #
G2339359
UPC #
-
Country of Origin
United States

Dimensions

Height
37"
Width
24"
Trash Can Dia./Width
24"
Diameter
24"

Details

Trash Container Capacity
40 gal.
Container Shape
Round
Color
Beige
Material
Fiberglass
Series
Cornerstone Series(TM)
Item
Trash Can
Top Design
Open
Container Basic Material
Plastic
Primary Container Color
Beige
Shape
Round
Container Mounting Style
Free-Standing
Includes
(1) Plastic Liner, 12" Dia. Disposal Opening
Indoor/Outdoor
Indoor
Capacity
40 gal.
Finish
Smooth
Specific Container Material
Fiberglass
Standards
ADA compliant
Features
Seamless Construction With Dura-Tone Or Endura-Crete Finish. Vinyl Trim Prevents Chipping Or Damage During Maintenance.
Top Type
Open
Receptacle Container Style
Decorative
Opening Closure Type
None
Lid Options
No Lid

Description

Round, Open, 40 gal, Pebble Concrete, Height 37 in, Fiberglass, Smooth, No Lid, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.