14 gal Square Trash Can, White, Swing, Steel (Discontinued)
- Mfr # FGT1414ERBWH
- Zoro # G5767106
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FGT1414ERBWH
Zoro #
G5767106
UPC #
097591066294
Country of Origin
Unknown
Dimensions
Height
26 in
Width
14 in
Trash Can Dia./Width
14"
Length
14"
Diameter
26 in
Description
Square, 14 gal, White, Height 26 in, Steel, Powder Coated, Lid Included, Free-Standing
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.