This item is Discontinued.

Rubbermaid Commercial 24 gal. Square Trash Can, Stainless Steel, 14" Dia, None, Stainless Steel FGB1424SSRB

24 gal. Square Trash Can, Stainless Steel, 14" Dia, None, Stainless Steel (Discontinued)

  • Mfr # FGB1424SSRB
  • Zoro # G4156704
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGB1424SSRB
Zoro #
G4156704
UPC #
097591017937
Country of Origin
Multiple

Dimensions

Height
30"
Width
14"
Length
14"
Trash Can Dia./Width
14"
Width/Diameter
14"
Diameter
14"

Details

Trash Container Capacity
24 gal.
Container Shape
Square
Color
Stainless Steel
Material
Stainless Steel
Series
Wastemaster
Item
Trash Can
Top Design
Open
Container Basic Material
Metal
Primary Container Color
Silver
Shape
Square
Finish
polished
Capacity
24 gal.
Opening Closure Type
None
Specific Container Material
Stainless Steel
Top Type
Open
Indoor/Outdoor
Indoor
Container Mounting Style
Free-Standing
Lid Options
No Lid
Includes
Push Door is Reversible to Display "Thank You" or a Natural Finish
Receptacle Container Style
Decorative
Container Product Grouping
Trash Can
Lid Connection
None
Lid Opening Mechanism
None
Mobility
Stationary
Material Grouping
Metal

Description

Trash Can, Square, Open, 24 gal, Silver, Height 30 in, Width/Diameter 14 in, Metal, Stainless Steel, Polished, Stationary, No Lid, None, None, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.