This item is Discontinued.

Rubbermaid 26 gal. Square Trash Can, Black, None, Steel FGDRR24TTBK

26 gal. Square Trash Can, Black, None, Steel (Discontinued)

  • Mfr # FGDRR24TTBK
  • Zoro # G3150122
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FGDRR24TTBK
Zoro #
G3150122
UPC #
097591128732
Country of Origin
Unknown

Dimensions

Height
30-1/2"
Width
18-1/2"
Trash Can Dia./Width
18-1/2"
Diameter
18-1/2"

Details

Trash Container Capacity
26 gal.
Container Shape
Square
Color
Black
Material
Steel
Series
SILHOUETTE
Top Design
Open
Item
Trash Can
Container Basic Material
Metal
Primary Container Color
Black
Container Mounting Style
Free-Standing
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Receptacle Container Style
Decorative
Top Type
Open
Opening Closure Type
None
Specific Container Material
Steel
Shape
Square
Includes
Leak proof Rigid Plastic Liner and (4) Adjustable Leg Levelers
Lid Options
No Lid
Indoor/Outdoor
Indoor
Features
Optional Stream Identification And Lid Openings Available For Recycling Compliance. Heavy-Gauge, Fire-Safe Steel.
Capacity
26 gal.
Finish
Steel

Description

Square, Open, 26 gal, Black, Height 30 1/2 in, Steel, Steel, No Lid, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.