This item is Discontinued.

Rubbermaid Commercial 26 gal. Square Trash Can, Silver, None, Stainless Steel FGDRR24TSS

26 gal. Square Trash Can, Silver, None, Stainless Steel (Discontinued)

  • Mfr # FGDRR24TSS
  • Zoro # G3149815
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGDRR24TSS
Zoro #
G3149815
UPC #
097591128824
Country of Origin
United States

Dimensions

Height
31-1/4"
Width
18-1/2"
Trash Can Dia./Width
18-1/2"
Diameter
18-1/2"

Details

Trash Container Capacity
26 gal.
Container Shape
Square
Color
Silver
Material
Stainless Steel
Series
SILHOUETTE
Item
Trash Can
Top Design
Open
Container Basic Material
Metal
Primary Container Color
Silver
Finish
Steel
Lid Options
No Lid
Opening Closure Type
None
Container Mounting Style
Free-Standing
Includes
Leak proof Rigid Plastic Liner and (4) Adjustable Leg Levelers
Features
Optional Stream Identification And Lid Openings Available For Recycling Compliance. Heavy-Gauge, Fire-Safe Steel.
Receptacle Container Style
Decorative
Capacity
26 gal.
Top Type
Open
Shape
Square
Specific Container Material
Stainless Steel
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Indoor/Outdoor
Indoor

Description

Square, Open, 26 gal, Silver, Height 31 1/4 in, Stainless Steel, Steel, No Lid, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.