29 gal. Square Trash Can, Textured Black, 18-1/2" Dia, None, Steel, Rigid Plastic (Discontinued)
- Mfr # FGDCR24TTBK
- Zoro # G0399856
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FGDCR24TTBK
Zoro #
G0399856
UPC #
097591128619
Country of Origin
United States
Dimensions
Height
32"
Width
18-1/2"
Trash Can Dia./Width
18-1/2"
Length
18-1/2"
Container Depth
18-1/2"
Depth
18-1/2"
Width/Diameter
18-1/2"
Diameter
18-1/2"
Description
Trash Can, Square, Flat with Top Opening, 29 gal, Black, Height 32 1/2 in, Width/Diameter 18 1/2 in, Depth 18 1/2 in, Metal, Steel, Steel, Stationary, No Lid, None, None, Free-Standing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.