Zoro Homepage
This item is Discontinued.
Rubbermaid Commercial 29 gal. Square Trash Can, Silver, None, Stainless Steel FGDCR24TSS

29 gal. Square Trash Can, Silver, None, Stainless Steel (Discontinued)

  • Mfr # FGDCR24TSS
  • Zoro # G3002115
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGDCR24TSS
Zoro #
G3002115
UPC #
097591128701
Country of Origin
United States

Dimensions

Height
32-3/8"
Width
18-1/2"
Trash Can Dia./Width
18-1/2"
Length
18-1/2"
Diameter
18-1/2"

Description

Square, Open, 29 gal, Silver, Height 32 3/8 in, Stainless Steel, Steel, No Lid, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.