40 gal. Square Trash Can, Stainless Steel, None, Stainless Steel (Discontinued)
- Mfr # FGB1940SSRB
- Zoro # G3993525
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FGB1940SSRB
Zoro #
G3993525
UPC #
097591017975
Country of Origin
Multiple
Dimensions
Height
30"
Width
19"
Length
19"
Trash Can Dia./Width
19"
Details
Trash Container Capacity
40 gal.
Container Shape
Square
Color
Stainless Steel
Material
Stainless Steel
Series
Wastemaster
Item
Trash Can
Top Design
Open
Container Basic Material
Metal
Primary Container Color
Silver
Opening Closure Type
None
Top Type
Open
Includes
Retainer Band
Specific Container Material
Stainless Steel
Receptacle Container Style
Decorative
Indoor/Outdoor
Indoor
Finish
polished
Container Mounting Style
Free-Standing
Shape
Square
Capacity
40 gal.
Lid Options
No Lid
Description
Square, Open, 40 gal, Silver, Height 30 in, Stainless Steel, Polished, No Lid, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.