Zoro Homepage
This item is Discontinued.
Rubbermaid Commercial 40 gal. White Steel Square Trash Can FGST40EWPLWH

40 gal. White Steel Square Trash Can (Discontinued)

  • Mfr # FGST40EWPLWH
  • Zoro # G3403617
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGST40EWPLWH
Zoro #
G3403617
UPC #
097591073933
Country of Origin
Unknown

Dimensions

Width
19"
Height
30"
Overall Width
19 in
Length
19 in
Container Depth
19 in
Trash Can Dia./Width
19"
Depth
19 in
Width/Diameter
19 in
Diameter
19 in

Details

Trash Container Capacity
40 gal
Container Capacity
40 gal
Item
Step Can
Series
Defender
Container Shape
Square
Color
White
Lid Opening Mechanism
Foot Pedal
Material
Steel, Rigid Plastic
Finish
Powder Coated
Top Design
Flat
Container Basic Material
Metal, Plastic
Standards
CSFM Approved, FM Approved, UL Listed
Specific Container Material
Steel
Includes
Leak Proof Rigid Plastic Liner, with Wheels
Features
The Step-On Foot Pedal Enables Hands-Free Operation, Optimizing Sanitary Efforts.
Capacity
40 gal.
Lid Options
Lid Included
Top Type
Flat
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Indoor/Outdoor
Indoor
Shape
Square
Primary Container Color
White
Opening Closure Type
Step-On
Container Mounting Style
Free-Standing
Receptacle Container Style
Decorative
Container Product Grouping
Step Can
Lid Connection
Hinged
Mobility
Wheeled
Material Grouping
Metal
Lid Type
Flat
Product Type
Step-On Trash Container
Includes Rigid Liner
Rigid Liner Included
Container Material
Steel
Includes Wheels
Wheels Included

Description

Step Can, Square, Flat, 40 gal, White, Height 30 in, Width/Diameter 19 in, Depth 19 in, Metal, Steel, Powder-Coated, Wheeled, Lid Included, Hinged, Foot Pedal, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.