Untouchable(R) 7 gal Wastebasket Lid, Swing Beige, Resin, 1 Openings 11 in W/Dia (Discontinued)
- Mfr # FG306600BEIG
- Zoro # G4153606
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG306600BEIG
Zoro #
G4153606
UPC #
086876147735
Country of Origin
United States
Dimensions
Width/Diameter
11 in
Length
15 in
Trash Can Dia./Width
15"
Height
6 in
Width
10 7/8 in
Overall Width
10 7/8 in
Description
Trash Can Top, Swing, 7 gal, Rectangular, Snap On, Number of Openings 1, Beige, Untouchable(R) Series, Height 6 in, Width/Diameter 11 in, Plastic, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.