11, 22 gal Swing Lid, 16 1/4 in W/Dia, Gray, Resin, 1 Openings (Discontinued)
- Mfr # FG267200GRAY
- Zoro # G3804333
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG267200GRAY
Zoro #
G3804333
UPC #
086876017014
Country of Origin
United States
Dimensions
Width/Diameter
16 1/4 in
Height
5 in
Trash Can Dia./Width
16-1/4"
Width
16 1/8 in
Details
Top Type
Swing
Trash Container Capacity
22 gal.
Container Shape
Round
Lid Shape
Round
Top Design
Drop Top
Color
Gray
Item
Lid
Opening Closure Type
Swing
Container Basic Material
Plastic
Specific Container Material
Plastic
Material
Resin
Series
Untouchable
For Use With Trash Can Mfr. Model Number
FG294700GRAY
Primary Container Color
Gray
For Container Capacity
11, 22 gal
Material Grouping
Plastic
Number of Openings
1
For Cntnr Cap
11, 22 gal
Description
Trash Can Top, Swing, 11, 22 gal, Round, Number of Openings 1, Gray, Untouchable(R) Series, Height 5 in, Width/Diameter 16 1/4 in, Plastic, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.