BRUTE(R) 44 gal Trash Can Lid, Flat Black, Resin, 0 Openings 24 1/2 in W/Dia
Mfr # FG264560BLA
Zoro # G0062334
product price: $21.79
/eaKey Features
Top Type
Flat
For Use With
Mfr. No. FG264356GRAY, FG264346YEL, FG264300WHT, FG264300YEL, FG264300GRAY, FG264300BLUE, FG264300RED
Lid Shape
Round
Width/Diameter
24 1/2 in
Lid Connection
Snap On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG264560BLA
Zoro #
G0062334
UPC #
086876183597
Country of Origin
United States
Dimensions
Width/Diameter
24 1/2 in
Trash Can Dia./Width
24-1/2"
Height
2 in
Overall Diameter
24 1/2 in
Description
Trash Can Top, Flat, 44 gal, Round, Snap On, Number of Openings 0, Black, BRUTE(R) Series, Height 2 in, Width/Diameter 24 1/2 in, Plastic, Plastic, Mfr. No. FG264356GRAY, FG264346YEL, FG264300WHT, FG264300YEL, FG264300GRAY, FG264300BLUE, FG264300RED For Use With, 2FTH4 For Use With Trash Can Grainger Item Number, FG264360BLA For Use With Trash Can Mfr. Model Number, NSF/ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.