Zoro Homepage
This item is Discontinued.
Rubbermaid Commercial Flat Trash Can Top, 17 in W/Dia, Gray, 0 Openings FG260900GRAY

Flat Trash Can Top, 17 in W/Dia, Gray, 0 Openings (Discontinued)

  • Mfr # FG260900GRAY
  • Zoro # G0062194
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG260900GRAY
Zoro #
G0062194
UPC #
086876012385
Country of Origin
United States

Dimensions

Width/Diameter
17 in
Trash Can Dia./Width
16"
Height
1 in

Details

Trash Container Capacity
10 gal.
Top Type
Flat
Container Shape
Round
Lid Shape
Round
Top Design
Flat Top
Color
Gray
Lid Connection
Lift Up
Opening Closure Type
Snap-On
Item
Trash Can Top
Series
BRUTE(R)
Primary Container Color
Gray
Container Basic Material
Plastic
For Use With Trash Can Mfr. Model Number
FG261000GRAY
Specific Container Material
Plastic
Material Grouping
Plastic
Number of Openings
0

Description

Trash Can Top, Flat, Round, Lift Up, Number of Openings 0, Gray, BRUTE(R) Series, Height 1 in, Width/Diameter 17 in, Plastic, Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.