Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG265400DGRN
Zoro #
G0099696
UPC #
086876203127
Country of Origin
United States
Dimensions
Height
2 in
Details
Top Type
Flat
Trash Container Capacity
55 gal.
Container Shape
Round
Top Design
Flat Top
Color
Green
Opening Closure Type
Snap-On
Item
Trash Can Top
Series
BRUTE(R)
Container Basic Material
Plastic
Primary Container Color
Green
Specific Container Material
Plastic
Material Group
Plastic
Description
Trash Can Top, Flat, Green, BRUTE(R) Series, Height 2 in, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.