Zoro Homepage
This item is Discontinued.
Rubbermaid Commercial 40 gal Flat Lid, 26 in W/Dia, White, Resin, 0 Openings FG353900WHT

40 gal Flat Lid, 26 in W/Dia, White, Resin, 0 Openings (Discontinued)

  • Mfr # FG353900WHT
  • Zoro # G0062404
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG353900WHT
Zoro #
G0062404
UPC #
086876044409
Country of Origin
United States

Dimensions

Width/Diameter
26 in
Height
2 in
Trash Can Dia./Width
24"
Length
24"
Width
24 in

Description

Trash Can Top, Flat, 40 gal, Square, Snap On, Number of Openings 0, White, BRUTE(R) Series, Height 2 in, Width/Diameter 26 in, Plastic, Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.