Flat Trash Can Top, Yellow, 0 Openings (Discontinued)
- Mfr # FG265400YEL
- Zoro # G0099714
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG265400YEL
Zoro #
G0099714
UPC #
086876203158
Country of Origin
United States
Dimensions
Height
2 in
Details
Top Type
Flat
Trash Container Capacity
55 gal.
Container Shape
Round
Lid Shape
Round
Color
Yellow
Top Design
Flat Top
Lid Connection
Lift Up
Item
Trash Can Top
Opening Closure Type
Snap-On
Specific Container Material
Plastic
Series
BRUTE(R)
For Use With Trash Can Mfr. Model Number
FG265500YEL
Container Basic Material
Plastic
Primary Container Color
Yellow
Material Grouping
Plastic
Number of Openings
0
Description
Trash Can Top, Flat, Round, Lift Up, Number of Openings 0, Yellow, BRUTE(R) Series, Height 2 in, Plastic, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.