Zoro Homepage
This item is Discontinued.
Rubbermaid Commercial 1 in Wet Mop, 20 oz Dry Wt FGA81206GR00

1 in Wet Mop, 20 oz Dry Wt (Discontinued)

  • Mfr # FGA81206GR00
  • Zoro # G0709213
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGA81206GR00
Zoro #
G0709213
UPC #
086876194531
Country of Origin
United States

Dimensions

Headband Size
1 in
Width
5-1/2" to 6-1/2"
Length
38" to 44"
Overall Length
38 in to 44 in
Overall Width
8 in
Overall Depth
3 in
Mop Head Size
Medium

Description

Wet Mop, Material Microfiber, Mop Connection Type Slide On, Overall Width 8 in, Overall Depth 3 in, Launderable Yes, Color Green, Dry Weight 20 oz, Mop End Type Loop, Includes Wet Mop Tailband Yes, Compatible Grainger Part Number 14J832, Compatible Manufacturer Part Number FGH145000000, Color Coding System Yes, Connection Thread Type Not Applicable, Antimicrobial Yes, Capacity 20 oz, Headband Size 1 in, Includes Handle No, Mop Style String, Ply Count 4, Product Type Wet Mop Head, Series Web Foot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.