This item is Discontinued.

Rubbermaid Commercial Universal Wet Mop, 16 oz Dry Wt FGE23600BL00

Universal Wet Mop, 16 oz Dry Wt (Discontinued)

  • Mfr # FGE23600BL00
  • Zoro # G3929301
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FGE23600BL00
Zoro #
G3929301
UPC #
086876050141
Country of Origin
United States

Dimensions

Headband Size
Universal
Width
5-1/2" to 6-1/2"
Length
30-1/2" to 36-1/2"
Overall Width
7 in
Overall Depth
14 in
Mop Head Size
Small

Details

Mop Head Color
Blue
Mop Connection Type
Clamp On, Slide On
Mop Head Material
Synthetic
Handle Material
No Handle
Mop End Type
Loop
Mop Style
String
Item
Wet Mop
Connection Type
Side Loading/Clamp
Sub-Category
Mop Heads
Color Coding System
Yes
End Type
Loop
Basic Material
Cotton, Synthetic Blend
Color
Blue
For Use With
Rubbermaid Commercial Products Mop Handles
Dry Weight
16 oz
Handle Included
No
Series
Universal Headband
Material
Cotton/Synthetic Blend
Launderable
Yes
Ply
4
Standards
REACH
Capacity
16 oz
Product Type
Wet Mop Head
Ply Count
4
Includes Handle
No
Includes Wet Mop Tailband
No
Mop Style
String
Mop Material
Cotton/Synthetic Blend
Launderability
Launderable

Description

Wet Mop, Material Cotton/Synthetic, Mop Connection Type Clamp On, Slide On, Overall Width 7 in, Overall Depth 14 in, Launderable Yes, Color Blue, Dry Weight 16 oz, Mop End Type Loop, Includes Wet Mop Tailband No, Color Coding System Yes, Capacity 16 oz, Headband Size Universal, Includes Handle No, Mop Style String, Ply Count 4, Product Type Wet Mop Head, Standards REACH

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.