Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Untouchable 23 Gal. Beige Square Trash Can

  • Mfr # 356988BG

  • Zoro # G616452221


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Container Shape
Square
Height
16.5 in
Material
Plastic; Plastic
Features
Heavy Duty, Liner Locking, Recycled, Stackable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
356988BG
Zoro #
G616452221
UPC #
86876191431
Country of Origin
United States

Dimensions

Height
16.5 in

Details

Container Shape
Square
Material
Plastic; Plastic
Features
Heavy Duty, Liner Locking, Recycled, Stackable

Description

Rubbermaid Commercials Untouchable Square Container fits all applications. A patent-pending can liner cinch allows for bag retention. Durable construction is great for longevity. Sleek design for a professional imageCrack-resistant to withstand all types of environmentsBags do not need to be tied due to the cinchPerfect for hotel lobbies, offices, restrooms, shopping malls, restaurants and other public locations

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.