Zoro Homepage

Untouchable Waste Basket, 23 gal Capacity, Plastic, Gray

  • Mfr # 356988GY

  • Zoro # G816452212


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Container Shape
Square
Height
16.5 in
Material
Plastic; Plastic
Features
Heavy Duty, Liner Locking, Recycled, Stackable
Depth
30.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
356988GY
Zoro #
G816452212
UPC #
86876191424
Country of Origin
United States

Dimensions

Height
16.5 in
Depth
30.9 in

Details

Container Shape
Square
Material
Plastic; Plastic
Features
Heavy Duty, Liner Locking, Recycled, Stackable

Description

BASKET WASTE SQUARE GRAY 23GAL For hotel lobbies, restrooms, shopping malls, restaurants and snack areas. Durable and crack resistant, even under tough indoor/outdoor conditions. 14-1/2 in square x 28 in H.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.