Zoro Homepage
This item is Discontinued.
Rubbermaid Raised Handle Deep Shelf Utility Cart, Plastic, 2 Shelves, 750 lb. FG454600BEIG

Raised Handle Deep Shelf Utility Cart, Plastic, 2 Shelves, 750 lb. (Discontinued)

  • Mfr # FG454600BEIG
  • Zoro # G1372831
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG454600BEIG
Zoro #
G1372831
UPC #
086876169300
Country of Origin
Unknown

Dimensions

Overall Height
33"
Overall Length
55"
Overall Width
26"
Caster Dia.
5"
Caster Width
1"
Handle Height
33-1/4"
Shelf Width
25"
Top Shelf Height
33 1/4 in
Shelf Length
46-1/2"
Lip Height
4-1/4"
Shelf LxW
46 1/2 in x 25 in
Overall LxWxH
55 in x 26 in x 33 in

Description

Raised Handle Deep Shelf Utility Cart, Number of Shelves 2, Load Capacity 750 lb, Shelf Length 46 1/2 in, Shelf Width 25 in, Top Shelf Height 33 1/4 in, Distance Between Shelves 18 7/8 in, Handle Height 33 1/4 in, Lip Height 4 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.