Zoro Homepage
This item is Discontinued.
Rubbermaid Commercial Utility Cart Security Hood FG9T0000BLA

Utility Cart Security Hood (Discontinued)

  • Mfr # FG9T0000BLA
  • Zoro # G1935829
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG9T0000BLA
Zoro #
G1935829
UPC #
086876192490
Country of Origin
United States

Dimensions

Overall Width
20 3/8 in
Overall Height
17 1/2 in
Overall Length
31 5/8 in

Details

Item
Utility Cart Security Hood
Color
Black
For Use With
Cart
Features
Commercial-Grade Molded Construction
Material
Plastic
Product Type
Protective Security Hood

Description

Utility Cart Security Hood, Color Black, Overall Height 17 1/2 in, Overall Length 31 5/8 in, Product Type Protective Security Hood, Overall Width 20 3/8 in, Material Plastic, Features Commercial-Grade Molded Construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.