Shop RUBBERMAID COMMERCIAL
Additional $165.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Utility Cart with Lipped Plastic Shelves, 700 lb Load Capacity, 4 Shelves, 55 in L, 26 in W
Mfr # 2128657
Zoro # G0508314
product price:Â
$
981.99
/ea
Key Features
Overall Length
55 in
Overall Width
26 in
Load Capacity
700 lb
Handle Type
Ergonomic
Number of Shelves
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2128657
- Zoro #
- G0508314
- UPC #
- 00086876259469
- Country of Origin
- United States
Dimensions
- Overall Length
- 55 in
- Overall Width
- 26 in
- Shelf Length
- 55 in
- Handle Height
- 48 in
- Shelf Width
- 26 in
- Lip Height
- 2 in
- Top Shelf Height
- 62 in
- Shelf LxW
- 55 in x 26 in
- Overall LxWxH
- 55"x26"x
- Shelf Lip Height
- 3 in
- Overall Height
- 62 in
- Wire Rope Length
- 55 in
- Length
- 55 in
Description
Utility Cart, Number of Shelves 4, Lip Style 4-Sided Lipped, Load Capacity 700 lb, Shelf Length 55 in, Shelf Width 26 in, Top Shelf Height 62 in, Distance Between Shelves 15 in, Handle Type Ergonomic, Handle Height 48 in, Caster Wheel/Tread Material Thermoplastic Rubber, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Lip Height 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.