32 gal. Round Trash Can, White, None, LLDPE (Discontinued)
- Mfr # FG263200WHT
- Zoro # G0071136
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG263200WHT
Zoro #
G0071136
UPC #
086876192391
Country of Origin
United States
Dimensions
Height
27-1/4"
Width
22"
Trash Can Dia./Width
22"
Diameter
22"
Details
Trash Container Capacity
32 gal.
Container Shape
Round
Color
White
Material
LLDPE
Series
BRUTE(R)
Item
Trash Can
Top Design
Open
Container Basic Material
Plastic
Primary Container Color
White
Specific Container Material
LLDPE
Finish
UV Protectant
Shape
Round
Receptacle Container Style
Utility
Capacity
32 gal.
Opening Closure Type
None
Includes
Built-In Handles
Lid Options
No Lid
Standards
NSF
Description
Round, 32 gal, White, Height 27 1/4 in, LLDPE, UV Protectant, No Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.