Zoro Homepage

1 in String Wet Mop, 18 oz Dry Wt, Slide On Connection, Cut-End, White, Cotton, PK12

  • Mfr # FGV11700WH00

  • Zoro # G5200185


product price: $56.39
/pk 12, $4.70/ea

Key Features

Headband Size
1 in
Mop Head Color
White
Mop Connection Type
Slide On
Mop Head Material
Cotton
Handle Material
No Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGV11700WH00
Zoro #
G5200185
UPC #
086876046007
Country of Origin
China

Dimensions

Headband Size
1 in
Width
1"
Length
34" to 40"
Overall Length
34 in to 40 in
Overall Width
7 in
Overall Depth
1 3/4 in

Details

Mop Head Color
White
Mop Connection Type
Slide On
Mop Head Material
Cotton
Handle Material
No Handle
Mop End Type
Cut
Mop Style
String
Mop Type
Wet Mop
Item
Wet Mop
Color
White
End Type
Cut
Connection Type
Side Gate
Color Coding System
Yes
Handle Included
No
For Use With
Rubbermaid Commercial Products Mop Handles
Ply
4
Material
Cotton
Dry Weight
18 oz
Sub-Category
Mop Heads
Launderable
No
Basic Material
Cotton
Series
Value Pro
Includes
Mop
Features
Compact Shipping
Style
Wet Mop
Standards
REACH
Capacity
20 oz
Product Type
Wet Mop Head
Includes Handle
No
Compatible Manufacturer Part Number
FGH145000000
Includes Wet Mop Tailband
No
Ply Count
4

Description

Wet Mop, Material Cotton, Mop Connection Type Slide On, Overall Width 7 in, Overall Depth 1 3/4 in, Launderable No, Color White, Dry Weight 18 oz, Mop End Type Cut, Includes Wet Mop Tailband No, Compatible Grainger Part Number 14J832, Compatible Manufacturer Part Number FGH145000000, Color Coding System Yes, Features Compact Shipping, Connection Thread Type Not Applicable, Capacity 20 oz, Headband Size 1 in, Includes Handle No, Mop Style String, Ply Count 4, Product Type Wet Mop Head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.