Zoro Homepage
This item is Discontinued.
Rubbermaid Wagon Truck, 2000 lb., 74 In. L FG9T0700BLA

Wagon Truck, 2000 lb., 74 In. L (Discontinued)

  • Mfr # FG9T0700BLA
  • Zoro # G1426424
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG9T0700BLA
Zoro #
G1426424
UPC #
086876184648
Country of Origin
Unknown

Dimensions

Overall Height
17-1/2"
Overall Length
74"
Overall Width
40"
Deck Width
40"
Deck Length
70"
Deck Height
19-1/2"
Handle Length
42 5/8"
Wheel Diameter
12"
Wheel Width
3"

Details

Frame Material
Steel
Color
Red/Black
Load Capacity
2000 lb.
Item
Wagon Truck
Wheel Type
Pneumatic
Wheel Material
Rubber
Handle Type
T
Finish
Powder Coated
Assembled/Unassembled
Unassembled
Deck Type
Solid
Handle Included
Yes
Deck Material
Structural Foam
Includes
Rear hitch for Training

Description

Wagon Truck, Load Capacity 2000 lb, Deck Length 70 in, Deck Width 40 in, Deck Material Structural Foam, Deck Height 19 1/2 in, Frame Material Steel, Handle Type T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.