Waste Basket, 14 qt, Plastic, White, 13 in H
- Mfr # FG295800WHT
- Zoro # G123565056
product price:Â
$
25.69
/ea
Key Features
Container Capacity
14 qt
Material
Plastic
Color
White
Container Shape
Oval
Height
21.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FG295800WHT
- Zoro #
- G123565056
- UPC #
- 71691295839
- Country of Origin
- United States
Dimensions
- Height
- 21.8 in
- Overall Width
- 12 in
Details
- Container Capacity
- 14 qt
- Material
- Plastic
- Color
- White
- Container Shape
- Oval
Description
Attractive, contemporary styling in an easy-to-clean material for sanitary housekeeping. 13.08 in x 8.56 x 12.61 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.