Shop RUBBERMAID
See all product information
Create Account
Waste Basket, 9 qt, Plastic, Blue, 13 in H
- Mfr # 2116757
- Zoro # G223565116
product price:Â
$
13.69
/ea
Sold in multiples of 6 for
$82.14
Key Features
Container Capacity
9 qt
Container Shape
Oval
Color
Blue
Material
Plastic
Finish
Metallic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2116757
- Zoro #
- G223565116
- UPC #
- 71691528012
- Country of Origin
- United States
- Container Capacity
- 9 qt
- Container Shape
- Oval
- Color
- Blue
- Material
- Plastic
- Finish
- Metallic
Dimensions
- Overall Width
- 7.4 in
Description
Rubbermaid Waste Basket, Oval, 9 qt, 10 in L, 7.4 in W, 13 in H, Plastic, Blue, Metallic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.