3-1/2 gal. Round Wastebasket, Silver, Step-On, Stainless Steel (Discontinued)
- Mfr # FGST35SSPL
- Zoro # G3066104
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FGST35SSPL
Zoro #
G3066104
UPC #
097591075289
Country of Origin
Multiple
Dimensions
Height
17"
Width
11"
Length
11"
Trash Can Dia./Width
11"
Diameter
11"
Description
Round, Flat, 3-1/2 gal, Silver, Height 17 in, Stainless Steel, Smooth, Lid Included, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.