Zoro Homepage

60" Slide On Wet Mop Handle, Wood

  • Mfr # FGH516000000

  • Zoro # G4614465


product price: $22.65
/ea

Key Features

Connection Type
Slide On
Handle Length
60 in
Handle Material
Wood
Handle Color
Natural
Features
For 1 in Headband Mops, Steel Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGH516000000
Zoro #
G4614465
UPC #
086876053647
Country of Origin
United States

Dimensions

Handle Length
60 in
Length
60"

Details

Connection Type
Slide On
Handle Material
Wood
Handle Color
Natural
Item
Wet Mop Handle
Features
For 1 in Headband Mops, Steel Head
Material
Wood
Head Material
Steel
Product Type
Mop Handle

Description

Wet Mop Handle, Connection Type Slide On, Handle Length 60 in, Material Wood, Handle Color Natural, Connection Thread Type Not Applicable, Features For 1 in Headband Mops, Steel Head, Product Type Mop Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.