Wheel, 10 In

  • Mfr # FG9T14L10000

  • Zoro # G8904104


product price:  $51.45
/ea

Key Features

Fits Brand
Rubbermaid Commercial
For Use With Mfr. Model Number
FG9T1400BLA, FG9T1400GRAY
Product Type
Caster
Overall Height
2 1/2 in
Overall Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG9T14L10000
Zoro #
G8904104
UPC #
836513007539
Country of Origin
United States

Dimensions

Overall Height
2 1/2 in
Overall Width
10 in
Overall Length
10 in

Details

Fits Brand
Rubbermaid Commercial
For Use With Mfr. Model Number
FG9T1400BLA, FG9T1400GRAY
Item
Wheel, 10"
Product Type
Caster
Compatible Brand
Rubbermaid
Compatible Product Type
Tilt Trucks
Compatible Manufacturer Model Number
FG9T1300BLA, FG9T1300GRAY, FG9T1400BLA, FG9T1700BLA

Description

Wheel, 10 In., For Use With Grainger Item Number 3LU60, For Use With Mfr. Model Number FG9T1400BLA, FG9T1400GRAY, Fits Brand Rubbermaid Commercial

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.