Zoro Homepage

Wheel, For Use With 5M640

  • Mfr # FG1013L10000

  • Zoro # G7291602


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Overall Height
3 in
Overall Length
12 in
Overall Width
12 in
For Use With Mfr. Model Number
FG101300BLA
For Use With Grainger Item Number
5M640
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG1013L10000
Zoro #
G7291602
UPC #
836513000059
Country of Origin
China

Dimensions

Overall Height
3 in
Overall Length
12 in
Overall Width
12 in

Details

Item
Wheel
For Use With Mfr. Model Number
FG101300BLA
For Use With Grainger Item Number
5M640
For Use With
5M640
Product Type
Caster
Includes
(2) Flat Washers, (6) Washers, Axle Nut
Compatible Brand
Rubbermaid
Compatible Manufacturer Model Number
FG101300BLA
Compatible Product Type
Tilt Trucks

Description

Wheel, For Use With 5M640

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.