Zoro Homepage

Wheel Kit, 12 in. dia., PK2

  • Mfr # GRFG9W71L2BLA

  • Zoro # G8904725


product price: $55.89
/pk 2, $27.95/ea

Key Features

For Use With Mfr. Model Number
FG9W7100BLA
Fits Brand
Rubbermaid Commercial
Includes
(2) Wheels, Hardware Kit
Product Type
Megabrute Caster
Overall Width
30 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRFG9W71L2BLA
Zoro #
G8904725
UPC #
836513002190
Country of Origin
United States

Dimensions

Overall Width
30 1/2 in
Overall Height
12 in
Overall Length
12 in

Details

For Use With Mfr. Model Number
FG9W7100BLA
Item
Wheel Kit, 12" Dia
Fits Brand
Rubbermaid Commercial
Includes
(2) Wheels, Hardware Kit
Product Type
Megabrute Caster
Compatible Manufacturer Part Number
FG9W7100BLA, FG9W7300BLA

Description

Wheel Kit, 12 In. Dia, Overall Height 12 in, Overall Length 12 in, Product Type Megabrute Caster, Overall Width 30 1/2 in, Includes (2) Wheels, Hardware Kit, Compatible Grainger Part Number 1FYG4, Compatible Manufacturer Part Number FG9W7100BLA, FG9W7300BLA, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.